FMM5.5 HUB 5.512 MOD SLD
Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB
Part # FMM-5.5-HUB-5.512-MOD FOR SLD
BDI # 23777330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
FCX 5 HUB 140MM P7 36X8.4MMKW
Description
FCX 5 HUB 140MM P7 36X8.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-140MMP7-36X8.4MMKW
BDI # 23189976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
SLD 2600 MM 140X190
Description
SLD 2600 MM 140X190 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-140X190
BDI # 598884
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
140
Length - Millimeter:
116
Other Features:
14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
4.567
SLD 900 MM 140
Description
SLD 900 MM 140 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-140
BDI # 598955
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Bore - Millimeter:
140
Length - Millimeter:
60
Other Features:
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
2.362
QF1000X140MMU
Description
QF1000X140MMU COUPLING HUB ; NON-RETURNABLE
Part # QF1000X140MMU
BDI # 21963836
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling