F 4.5 140.04MM 36MM KW SETSCREW

COMPARE

F 4.5 140.04MM 36MM KW SETSCREW

Description
F 4.5 140.04MM 36MM KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790495731

BDI # 19075141

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY