Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
142.875
Bore - Inch:
5.625
Other Features:
Keyway on ID
Bushing Series:
W2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
142.875
Bore - Inch:
5.625
Other Features:
Keyway on ID
Bushing Series:
6050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
142.875
Bore - Inch:
5.625
Other Features:
Keyway on ID
Bushing Series:
W1
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-5/8 1-1/2X3/4KW
BDI # 23192988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW
Description
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW
BDI # 23193728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs