FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
        
            Description
            
            FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
    
Part # FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
BDI # 23199519
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                106.426
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                174.498
                        
        
                            Hub Diameter - Inch:
                            
                                6.87
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                203550In-Lbs
                        
        
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW
        
            Description
            
            FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
    
Part # FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW
BDI # 23203352
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW
        
            Description
            
            FX 3.5S HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
    
Part # FX 3.5S HUB RGD 145MM P7 36X8.4MMKW
BDI # 23199010
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                106.426
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                174.498
                        
        
                            Hub Diameter - Inch:
                            
                                6.87
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                203550In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.8
                        
        
                            Length Thru Bore - Millimeter:
                            
                                145.8
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.3
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
FXLMM 4 HUB 145MM P7 36X8.4MMKW
        
            Description
            
            FXLMM 4 HUB 145MM P7 36X8.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
    
Part # FXLMM 4 HUB 145MM P7 36X8.4MMKW
BDI # 23192756
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                188.214
                        
        
                            Hub Diameter - Inch:
                            
                                7.41
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                270900In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter