Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                156.921
                        
        
                            Length Thru Bore - Inch:
                            
                                6.178
                        
        
                            Bore - Millimeter:
                            
                                147.65
                        
        
                            Bore - Inch:
                            
                                5.813
                        
        
SNW-34 X 5 13/16
        
            Description
            
            SNW-34 X 5 13/16 BRG ADAPTER SLEEVE
    
Part # SNW-34 X 5 13/16
BDI # 1373612
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                122.86
                        
        
                            Length Thru Bore - Inch:
                            
                                4.837
                        
        
                            Bore - Millimeter:
                            
                                147.65
                        
        
                            Bore - Inch:
                            
                                5.813
                        
        
SNW-3034 X 5 13/16
        
            Description
            
            SNW-3034 X 5 13/16 LOCKNUT ASSY
    
Part # SNW-3034 X 5 13/16
BDI # 1373576
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                101.829
                        
        
                            Length Thru Bore - Inch:
                            
                                4.009
                        
        
                            Bore - Millimeter:
                            
                                147.65
                        
        
                            Bore - Inch:
                            
                                5.813
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Length Thru Bore - Inch:
                            
                                5
                        
        
                            Outside Diameter - Millimeter:
                            
                                234.95
                        
        
                            Bore - Millimeter:
                            
                                147.65
                        
        
                            Bore - Inch:
                            
                                5.813
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                6050
                        
        
FXL 4.5 HUB 5-13/16 1-1/2X3/4KW
        
            Description
            
            FXL 4.5 HUB 5-13/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
    
Part # FXL 4.5 HUB 5-13/16 1-1/2X3/4KW
BDI # 23192976
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
                        
        
                            Hub Diameter - Millimeter:
                            
                                212.852
                        
        
                            Hub Diameter - Inch:
                            
                                8.38
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                370700In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter