FXLMM 7 HUB 6-1/16 1-1/2X3/4KW
Description
FXLMM 7 HUB 6-1/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM-7-HUB-6-1/16-1-1/2X3/4KW
BDI # 23194418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
154
Bore - Inch:
6.063
Other Features:
Keyway on ID
Bushing Series:
P
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW
BDI # 23200918
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW
Description
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4E HUB RGD 6-1/16 1-1/2X3/4KW
BDI # 23199693
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW
Description
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW
BDI # 23200305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs