Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
155
Length - Millimeter:
62
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
2.441
PHF FX190-155X265
Description
PHF FX190-155X265 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX190-155X265
BDI # 24761075
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
155
Length - Millimeter:
64.5
Other Features:
12 Clamp Screws
Length - Inch:
2.539
FX 5SM HUB RGD 155MM P7 40X9.4MMKW
Description
FX 5SM HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 5SM HUB RGD 155MM P7 40X9.4MMKW
BDI # 23202800
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW
Description
FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 155MM P7 40X9.4MMKW
BDI # 23203356
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5S HUB RGD 155MM P7 40X9.4MMKW
Description
FX 4.5S HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 155MM P7 40X9.4MMKW
BDI # 23201398
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs