FXL 4.5 HUB 162MMP7-40X9.4MMKW
Description
FXL 4.5 HUB 162MMP7-40X9.4MM KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 162MMP7-40X9.4MMKW
BDI # 23192898
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXLMM 4.5 HUB 162MM P7 40X9.4MMKW
Description
FXLMM 4.5 HUB 162MM P7 40X9.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4.5 HUB 162MM P7 40X9.4MMKW
BDI # 23193036
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs