Page 1 of 11

Next

Compare
SNW-3036 X 6 1/2

COMPARE

SNW-3036 X 6 1/2

Description
SNW-3036 X 6 1/2 LOCKNUT ASSY

TIMKEN

Part # SNW-3036 X 6 1/2

BDI # 1373580

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 165.1

Bore - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
SNW-36 X 6 1/2

COMPARE

SNW-36 X 6 1/2

Description
SNW-36 X 6 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-36 X 6 1/2

BDI # 1373616

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127.965
Length Thru Bore - Inch: 5.038
Bore - Millimeter: 165.1

Bore - Inch: 6.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

Description
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-6-1/2-1-1/2X3/4KW

BDI # 23189776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5 6-1/2 1-1/2X3/4 KW

COMPARE

F 5 6-1/2 1-1/2X3/4 KW

Description
F 5 6-1/2 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-5-HUB-6-1/2-1-1/2X3/4KW

BDI # 597612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 6-1/2

COMPARE

SLD 2600 IN 6-1/2

Description
SLD 2600 IN 6-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-6-1/2

BDI # 598937

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 165.1
Length - Millimeter: 145.999
Other Features: 16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY