L095 11/16 3/16X3/32 KW
Description
L095 11/16 3/16X3/32 KW COUPLING HUB
Part # L095-HUB-11/16-3/16X3/32KW
BDI # 592635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L100 11/16 3/16X3/32 KW
Description
L100 11/16 3/16X3/32 KW COUPLING HUB ; 11/16IN BORE X 2.54IN L METLIC SINT IRON
Part # L100-HUB-11/16-3/16X3/32KW
BDI # 592675
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
AL099 11/16 3/16X3/32 KW
Description
AL099 11/16 3/16X3/32 KW COUPLING HUB
Part # AL099-HUB-11/16-3/16X3/32KW
BDI # 595562
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL095-HUB-11/16-3/16X3/32KW
Description
AL095-HUB-11/16-3/16X3/32KW ; COUPLING
Part # AL095-HUB-11/16-3/16X3/32KW
BDI # 593143
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
L075 11/16 3/16X3/32 KW
Description
L075 11/16 3/16X3/32 KW COUPLING HUB
Part # L075-HUB-11/16-3/16X3/32KW
BDI # 592597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling