Page 1 of 15

Next

Compare
120HCB 170M RAPTOR

COMPARE

120HCB 170M RAPTOR

Description
120HCB 170M RAPTOR COUPLING HUB

DODGE

Part # 016510

BDI # 22275037

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 17.638

Length Thru Bore - Millimeter: 152
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 299
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B-LOC B112 170MM

COMPARE

B-LOC B112 170MM

Description
B-LOC B112 170MM KEYLESS BUSHING

FENNER DRIVES

Part # T121170

BDI # 17283429

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 149
Other Features: 14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 5.866

Price Inventory : Available to order
Loading Price
QTY
140HCB 170M RAPTOR

COMPARE

140HCB 170M RAPTOR

Description
140HCB 170M RAPTOR COUPLING HUB

DODGE

Part # 016536

BDI # 22274846

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H 3138 L

COMPARE

H 3138 L

Description
H 3138 L BRG ADAPTER SLEEVE ; NON-RETURNABLE

SKF

Part # H 3138 L

BDI # 1261423

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 141
Length Thru Bore - Inch: 5.551
Bore - Millimeter: 170

Bore - Inch: 6.693
Other Features: Tapered Threaded Sleeve | Low Section Height Nut and Washer

Price Inventory : Available to order
Loading Price
QTY
H 3138

COMPARE

H 3138

Description
H 3138 BRG ADAPTER SLEEVE ; NON-RETURNABLE 170MM BORE 141MM LTB

SKF

Part # H 3138

BDI # 1419493

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 141
Length Thru Bore - Inch: 5.551
Bore - Millimeter: 170

Bore - Inch: 6.693
Other Features: Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY