Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.399
Length Thru Bore - Inch:
6.748
Bore - Millimeter:
173.05
Bore - Inch:
6.813
SNW-3038 X 6 13/16
Description
SNW-3038 X 6 13/16 LOCKNUT ASSY
Part # SNW-3038 X 6 13/16
BDI # 1373584
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.811
Length Thru Bore - Inch:
4.402
Bore - Millimeter:
173.05
Bore - Inch:
6.813
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.375
Length Thru Bore - Inch:
5.251
Bore - Millimeter:
173.05
Bore - Inch:
6.813
FX 7E HUB RGD 6-13/16 1-3/4X3/4KW
Description
FX 7E HUB RGD 6-13/16 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 6-13/16 1-3/4X3/4KW
BDI # 23203950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 6-13/16 1-3/4X7/8KW
Description
FX 6EM HUB RGD 6-13/16 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 6-13/16 1-3/4X7/8KW
BDI # 23203794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs