FCX 5.5 HUB 180MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 180MM P7 45X10.4MMKW
Part # FCX-5.5-HUB-180MMP7-45X10.4MMKW
BDI # 23190338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
QF3150X180MM
Description
QF3150X180MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF3150X180MM
BDI # 20396066
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
SLD 2600 MM 180X235
Description
SLD 2600 MM 180X235 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-180X235
BDI # 598888
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748
FCX 5 HUB 180MM P7 45X10.4MMKW
Description
FCX 5 180MM P7 45X10.4MMKW COUPLING HUB
Part # FCX-5-HUB-180MMP7-45X10.4MMKW
BDI # 23189984
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 180MM P7 45X10.4MMKW
Description
FCXMM 6 HUB 180MM P7 45X10.4MMKW
Part # FCXMM 6 HUB 180MM P7 45X10.4MMKW
BDI # 23190815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs