Page 1 of 9

Next

Compare
SNW-140 X 7 1/4

COMPARE

SNW-140 X 7 1/4

Description
SNW-140 X 7 1/4 LOCKNUT ASSY

TIMKEN

Part # SNW-140 X 7 1/4

BDI # 21952745

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 179.959
Length Thru Bore - Inch: 7.085
Bore - Millimeter: 184.15

Bore - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
SNW-40 X 7 1/4

COMPARE

SNW-40 X 7 1/4

Description
SNW-40 X 7 1/4 LOCKNUT ASSY

TIMKEN

Part # SNW-40 X 7 1/4

BDI # 1373624

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 139.04
Length Thru Bore - Inch: 5.474
Bore - Millimeter: 184.15

Bore - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
SNW-3040 X 7 1/4

COMPARE

SNW-3040 X 7 1/4

Description
SNW-3040 X 7 1/4 LOCKNUT ASSY

TIMKEN

Part # SNW-3040 X 7 1/4

BDI # 21952787

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.396
Length Thru Bore - Inch: 4.74
Bore - Millimeter: 184.15

Bore - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
FMM-5.5-HUB-7-1/4-MOD

COMPARE

FMM-5.5-HUB-7-1/4-MOD

Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB

BDI # 21918102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
W1-7-1/4

COMPARE

W1-7-1/4

Description
W1-7-1/4 QD BUSHING ; 101755297

TIMKEN

Part # W1-7-1/4

BDI # 24313568

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 209.55
Length Thru Bore - Inch: 8.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 184.15
Bore - Inch: 7.25
Other Features: Keyway on ID
Bushing Series: W1

Price Inventory : Available to order
Loading Price
QTY