Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Keyway on ID
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Keyway on ID
Bushing Series:
W
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Keyway on ID
Bushing Series:
W2
FX 6EM HUB RGD 7-3/8 1-3/4X7/8KW
Description
FX 6EM HUB RGD 7-3/8 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 7-3/8 1-3/4X7/8KW
BDI # 23203806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCXMM 7 HUB 7-3/8 1-3/4X3/4KW
Description
FCXMM 7 HUB 7-3/8 1-3/4X3/4KW
Part # FCXMM 7 HUB 7-3/8 1-3/4X3/4KW
BDI # 23191279
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs