5S 3/4
Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB
Part # 5S 3/4
BDI # 621140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
4J 3/4
Description
4J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 3/4
BDI # 619410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
AK39-3/4
Description
AK39-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # AK39-3/4
BDI # 737474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586834
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
BK36-3/4
Description
BK36-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # BK36-3/4
BDI # 738143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586953
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
AK25-3/4
Description
AK25-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # AK25-3/4
BDI # 737649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586893
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1