4012 19.07MM X 14.02MM
Description
4012 19.07MM X 14.02MM ; STOCK FLEX BORED TO SIZE CHAIN COUPLING
Part # 4012 19.07MM X 14.02MM
BDI # 21581314
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling