Page 1 of 7

Next

Compare
W-7-3/4

COMPARE

W-7-3/4

Description
W-7-3/4 QD BUSHING ; 101755237

TIMKEN

Part # W-7-3/4

BDI # 24313702

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.437
Length Thru Bore - Millimeter: 288.925
Length Thru Bore - Inch: 11.375
Outside Diameter - Millimeter: 265.1

Bore - Millimeter: 196.85
Bore - Inch: 7.75
Other Features: Keyway on ID
Bushing Series: W

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 7-3/4 2X3/4KW

COMPARE

FCXMM 5.5 HUB 7-3/4 2X3/4KW

Description
FCXMM 5.5 HUB 7-3/4 2X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 7-3/4 2X3/4KW

BDI # 23190605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 7-3/4 2X3/4KW

COMPARE

FX 5.5S HUB RGD 7-3/4 2X3/4KW

Description
FX 5.5S HUB RGD 7-3/4 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 7-3/4 2X3/4KW

BDI # 23203108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 6 HUB 7-3/4 2X3/4KW

COMPARE

FXL 6 HUB 7-3/4 2X3/4KW

Description
FXL 6 HUB 7-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 6 HUB 7-3/4 2X3/4KW

BDI # 23193931

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 7-3/4 2X3/4KW

COMPARE

FXLMM 7 HUB 7-3/4 2X3/4KW

Description
FXLMM 7 HUB 7-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 7-3/4 2X3/4KW

BDI # 23194456

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY