FX 1E HUB RGD 13/16 3/16X3/32KW
Description
FX 1E HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-13/16-3/16X3/32KW
BDI # 23195110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
AL075 13/16 3/16X3/32 KW
Description
AL075 13/16 3/16X3/32 KW COUPLING HUB
Part # AL075-HUB-13/16-3/16X3/32KW
BDI # 592586
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
L090 13/16 3/16X3/32 KW
Description
L090 13/16 3/16X3/32 KW COUPLING HUB
Part # L090-HUB-13/16-3/16X3/32KW
BDI # 592610
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
AL099 13/16 3/16X3/32 KW
Description
AL099 13/16 3/16X3/32 KW COUPLING HUB
Part # AL099-HUB-13/16-3/16X3/32KW
BDI # 593155
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
QF5S303X13/16
Description
QF5S303X13/16 COUPLING HUB ; NON-RETURNABLE
Part # QF5S303X13/16
BDI # 21958475
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
2.07
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling