Page 1 of 8

Next

Compare
SNW-44 X 200 MM

COMPARE

SNW-44 X 200 MM

Description
SNW-44 X 200 MM BEARING ADAPTER SLEEVE

TIMKEN

Part # SNW-44 X 200 MM

BDI # 24627063

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 149.631
Length Thru Bore - Inch: 5.891
Bore - Millimeter: 200

Bore - Inch: 7.874

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 200X260

COMPARE

SLD 2600 MM 200X260

Description
SLD 2600 MM 200X260 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790497959

BDI # 598890

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.236

Outside Diameter - Millimeter: 260
Bore - Millimeter: 200
Length - Millimeter: 145.999
Other Features: 16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 200

COMPARE

SLD 900 MM 200

Description
SLD 900 MM 200 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498030

BDI # 598961

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.78

Outside Diameter - Millimeter: 350
Bore - Millimeter: 200
Length - Millimeter: 86.004
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
QF3150X7-7/8U

COMPARE

QF3150X7-7/8U

Description
QF3150X7-7/8U COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345044337

BDI # 20396080

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF3150X200MM

COMPARE

QF3150X200MM

Description
QF3150X200MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345043118

BDI # 21964890

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.091

Length Thru Bore - Millimeter: 157
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY