Page 1 of 6

Next

Compare
FX 5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23202820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 210MM R7 50X11.4MMKW

COMPARE

FCXMM 6 HUB 210MM R7 50X11.4MMKW

Description
FCXMM 6 HUB 210MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 210MM R7 50X11.4MMKW

BDI # 23190821

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23203564

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 210MM R7 50X11.4MMKW

COMPARE

FCX 6 HUB 210MM R7 50X11.4MMKW

Description
FCX 6 HUB 210MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX 6 HUB 210MM R7 50X11.4MMKW

BDI # 23190649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X210MMU

COMPARE

QF10260X210MMU

Description
QF10260X210MMU ; POR ELASTOMERIC COUPLING HUB

TIMKEN LOVEJOY

Part # QF10260X210MMU

BDI # 20395648

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY