Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
212.725
Bore - Inch:
8.375
Other Features:
Keyway on ID
Global Part Number GPN:
465620
Bushing Series:
W
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
212.725
Bore - Inch:
8.375
Other Features:
Keyway on ID
Bushing Series:
W
FCX 5.5 HUB 8-3/8 2X3/4KW
Description
FCX 5.5 HUB 8-3/8 2X3/4KW
Part # FCX 5.5 HUB 8-3/8 2X3/4KW
BDI # 23190468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT
Description
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT ; POR
Part # 69790413647
BDI # 19074841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
292.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
431.8
Hub Diameter - Inch:
17
Coupling Type:
Gear Coupling
Torque:
1827000In-Lbs
FX 5EM HUB RGD 8-3/8 2X3/4KW
Description
FX 5EM HUB RGD 8-3/8 2X3/4KW ; FLANGE STYLE
Part # FX 5EM HUB RGD 8-3/8 2X3/4KW
BDI # 23202574
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs