Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5
1020T HUB .8740 NO SETSCREW NR 0710877
Description
1020T HUB .8740 +.0005 3/ ; POR 0710877
Part # 4300199
BDI # 18104428
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T HUB .8740 NO SETSCREW NR 0710882
Description
1030T HUB .8740 +.0005 3/ ; POR 0710882
Part # 4300202
BDI # 18104662
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs