Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
L110 7/8 3/16X3/32 KW
Description
L110 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 3.33" HUB DIA
Part # L110-HUB-7/8-3/16X3/32KW
BDI # 592700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.487
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
22.225
Width - Inch:
0.531
CJ 24/32B PM 7/8 3/16 KW
Description
CJ 24/32B PM 7/8 3/16 KW COUPLING HUB ; CURVED JAW ELASTOMERIC
Part # CJ24/32B-HUB-PM-7/8-3/16X3/32KW
BDI # 17056595
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
1922V
Bushing Size:
No Bushing
Number of Grooves:
1