FCX 6 HUB 220MM R7 50X11.4MMKW
Description
FCX 6 HUB 220MM R7 50X11.4MMKW
Part # FCX-6-HUB-220MMR7-50X11.4MMKW
BDI # 23190651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 7 HUB 220MM R7 50X11.4MMKW
Description
FCX 7 HUB 220MM R7 50X11.4MMKW
Part # FCX-7-HUB-220MMR7-50X11.4MMKW
BDI # 23191017
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
SLD 1500 MM 220X285
Description
SLD 1500 MM 220X285 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-220X285
BDI # 599003
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56.007
Other Features:
26 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Bore - Millimeter:
220
Length - Millimeter:
103.988
Other Features:
15 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.094
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
220
Bore - Inch:
8.661