SNP-152 X 9 7/16
Description
SNP-152 X 9 7/16 SRB PILLOW BLOCK SEAL
Part # SNP-152 X 9 7/16
BDI # 1373368
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.606
Length Thru Bore - Inch:
8.764
Bore - Millimeter:
239.725
Bore - Inch:
9.438
SNP-3052 X 9 7/16
Description
SNP-3052 X 9 7/16 BRG ADAPTER SLEEVE
Part # SNP-3052 X 9 7/16
BDI # 1373375
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.629
Length Thru Bore - Inch:
6.009
Bore - Millimeter:
239.725
Bore - Inch:
9.438
SNP-3152 X 9 7/16
Description
SNP-3152 X 9 7/16 BRG ADAPTER SLEEVE
Part # SNP-3152 X 9 7/16
BDI # 1373404
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.608
Length Thru Bore - Inch:
7.583
Bore - Millimeter:
239.725
Bore - Inch:
9.438
F 9E FH 9-7/16 2-1/2X7/8 KW
Description
F 9E FH 9-7/16 2-1/2X7/8 KW ; POR
Part # 69790413649
BDI # 19074843
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
292.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
431.8
Hub Diameter - Inch:
17
Coupling Type:
Gear Coupling
Torque:
1827000In-Lbs