SH 24MM
Description
SH 24MM QD BUSHING ; 24MM BORE 47.523MM OD 33.35MM LTB
Part # SH 24MM
BDI # 611272
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
465427
Bushing Series:
SH
SDS 24MM
Description
SDS 24MM QD BUSHING ; 24MM BORE 55.55MM OD 34.925MM LTB
Part # SDS 24MM
BDI # 611141
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
465333
Bushing Series:
SDS
1610 24MM
Description
1610 24MM TAPERED BUSHING ; 24MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 24MM
BDI # 616131
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
463905
Bushing Series:
1610
4J 24MM
Description
4J 24MM SLEEVE COUPLING FLANGE ; 24MM BORE 2.46" OD 2.375" LTB
Part # 4J 24MM
BDI # 21976054
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
ML190 24MM
Description
ML190 24MM JAW COUPLING HUB ; 24MM BORE 4-1/2" HUB OD 4-7/8" LTB
Part # ML190 24MM
BDI # 21981090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling