H 978 10 SPL B
Description
H 978 10 SPL B SPLIT TAPER BUSHING ; NON-RETURNABLE
Part # H 978 10 SPL B
BDI # 326429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
24.841
Bore - Inch:
0.978
Other Features:
Optional Sintered Steel - Malleable Iron - Ductile Iron
Bushing Series:
H
P1 978 10 SPL B
Description
P1 978 10 SPL B SPLIT TAPER BUSHING ; NON-RETURNABLE
Part # P1 978 10 SPL B
BDI # 326478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
24.841
Bore - Inch:
0.978
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Bushing Series:
P1