SS100 25MM 8X3.3MM
Description
SS100 25MM 8X3.3MM COUPLING HUB
Part # SS100-HUB-25MMH7-8X3.3MMKW
BDI # 21562234
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
AL100 25MM 8X3.3MM KW
Description
AL100 25MM 8X3.3MM KW COUPLING HUB
Part # AL100-HUB-25MMH7-8X3.3MMKW
BDI # 595988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
CJ 38A PM 25MM KW
Description
CJ 38A PM 25MM KW COUPLING HUB ; 38A, 38/45B CURVE JAW
Part # CJ38A-HUB-PM-25MMH7-8X3.3MMKW
BDI # 596854
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
6S 25MM 8X3.3MM KW
Description
6S 25MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-25MMH7-8X3.3MMKW
BDI # 595240
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
7S 25MM 8X3.3MM KW
Description
7S 25MM 8X3.3MM KW COUPLING HUB
Part # 7S-FLNG-25MMH7-8X3.3MMKW
BDI # 595246
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs