FXLMM 2 HUB 26MM P7 8X3.3MMKW
Description
FXLMM 2 HUB 26MM P7 8X3.3MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2 HUB 26MM P7 8X3.3MMKW
BDI # 23191879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
FCXMM 2 HUB 26MM P7 8X3.3MMKW
Description
FCXMM 2 HUB 26MM P7 8X3.3MMKW
Part # FCXMM 2 HUB 26MM P7 8X3.3MMKW
BDI # 23188530
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FXL 1 HUB 26MMP7-8X3.3MMKW
Description
FXL 1 HUB 26MMP7-8X3.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 26MMP7-8X3.3MMKW
BDI # 23191365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 4EM HUB RGD 26MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 26MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 26MM P7 8X3.3MMKW
BDI # 23200357
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 1.5S HUB RGD 26MM P7 8X3.3MMKW
Description
FX 1.5S HUB RGD 26MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 26MM P7 8X3.3MMKW
BDI # 23195640
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs