FX 7E HUB RGD 10-5/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-5/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-5/8 2-1/2X7/8KW
BDI # 23204014
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXLMM 7 HUB 10-5/8 2-1/2X7/8KW
Description
FXLMM 7 HUB 10-5/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 10-5/8 2-1/2X7/8KW
BDI # 23194344
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 7EM HUB RGD 10-5/8 2-1/2X7/8KW
Description
FX 7EM HUB RGD 10-5/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 10-5/8 2-1/2X7/8KW
BDI # 23204194
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCXMM 7 HUB 10-5/8 2-1/2X7/8KW
Description
FCXMM 7 HUB 10-5/8 2-1/2X7/8KW
Part # FCXMM 7 HUB 10-5/8 2-1/2X7/8KW
BDI # 23191161
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 10-5/8 2-1/2X7/8KW
Description
FX 6E HUB RGD 10-5/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6E HUB RGD 10-5/8 2-1/2X7/8KW
BDI # 23203684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs