Page 1 of 80

Next

Compare
L110X1-1/16

COMPARE

L110X1-1/16

Description
L110X1-1/16 JAW COUPLING HUB

DODGE

Part # L110X1-1/16

BDI # 630218

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
Q1 1-1/16

COMPARE

Q1 1-1/16

Description
Q1 1-1/16 BUSHING ; 1-1/16"

TSUBAKI

Part # Q1-1A

BDI # 927785

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 27
Bore - Inch: 1.063
Bushing Series: Q1

Price Inventory : Available to order
Loading Price
QTY
7S X 1 1/16

COMPARE

7S X 1 1/16

Description
7S X 1 1/16 COUPLING FLANGE

DODGE

Part # 004541

BDI # 238690

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E 1 1/16

COMPARE

E 1 1/16

Description
E 1 1/16 QD BUSHING ; 1-1/16" BORE

MARTIN SPROCKET & GR

Part # E 1 1/16

BDI # 608175

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Global Part Number GPN: 464368
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
PHF SD-1-1/16

COMPARE

PHF SD-1-1/16

Description
PHF SD-1-1 /16 QD BUSHING ; NON-RETURNABLE

SKF

Part # PHF SD-1-1/16

BDI # 1279652

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Bushing Series: SD

Price Inventory : Available to order
Loading Price
QTY