7S 1-1/16 1/4X1/8 KW
Description
7S 1-1/16 1/4X1/8 KW COUPLING HUB
Part # 7S-FLNG-1-1/16-1/4X1/8KW
BDI # 594327
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
L110 1-1/16 1/4X1/8 KW
Description
L110 1-1/16 1/4X1/8 KW COUPLING HUB ; 1-1/16" BORE 3.33" HUB DIA
Part # L110-HUB-1-1/16-1/4X1/8KW
BDI # 592703
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
FCXMM 2 HUB 27MM P7 8X3.3MMKW
Description
FCXMM 2 27MM P7 8X3.3MMKW COUPLING HUB
Part # FCXMM-2-HUB-27MMP7-8X3.3MMKW
BDI # 23188536
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
9S 1-1/16 1/4X1/8 KW
Description
9S 1-1/16 1/4X1/8 KW FLANGE COUPLING HUB
Part # 9S-FLNG-1-1/16-1/4X1/8KW
BDI # 595579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs