Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
Keyway on ID
Bushing Series:
H
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.138
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 240In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
27
Bore - Inch:
1.063
Bushing Series:
Q1