L100 28MM 8X3.3MM KW
Description
L100 28MM 8X3.3MM KW COUPLING HUB ; 28MM BORE 64.516MM HUB DIA
Part # L100-HUB-28MMH7-8X3.3MMKW
BDI # 595180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Bushing Series:
SDS
B-28-HUB-28MMH7-8X3.3MMKW-SS
Description
B-28-HUB-28MMH7-8X3.3MMKW-SS CPLNG HALF
Part # B-28-HUB-28MMH7-8X3.3MMKW-SS
BDI # 24065320
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
43.942
Hub Diameter - Inch:
1.73
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW
Description
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW ; JAW COUPLING HUB
Part # CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW
BDI # 24924267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
L225 28MM 8X3.3MM KW
Description
L225 28MM 8X3.3MM KW COUPLING HUB
Part # L225 28MM 8X3.3MM KW
BDI # 24313785
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling