Page 1 of 171

Next

Compare
E 1 1/8

COMPARE

E 1 1/8

Description
E 1 1/8 QD BUSHING ; 1-1/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 1 1/8

BDI # 608178

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 464371
Bushing Series: E

Price Inventory : In stock
Loading Price
QTY
6S 1 1/8

COMPARE

6S 1 1/8

Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/8

BDI # 622555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
1VP65 1 1/8

COMPARE

1VP65 1 1/8

Description
1VP65 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 6-1/2" OD FB

MARTIN SPROCKET & GR

Part # 1VP65 1 1/8

BDI # 613622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Bore - Millimeter: 28.575
Other Features: Positive Locking System

Global Part Number GPN: 579276
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
ML090 1 1/8

COMPARE

ML090 1 1/8

Description
ML090 1 1/8 JAW COUPLING HUB ; 1-1/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML090 1 1/8

BDI # 609338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY