Page 1 of 546

Next

Compare
E 1 1/8

COMPARE

E 1 1/8

Description
E 1 1/8 QD BUSHING ; 1-1/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 1 1/8

BDI # 608178

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 464371
Bushing Series: E

Price Inventory : In stock
Loading Price
QTY
H40V12

COMPARE

H40V12

Description
H40V12 WELD ON SPROCKET

RINGBALL

Part # H40V12

BDI # 18257577

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
6S 1 1/8

COMPARE

6S 1 1/8

Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/8

BDI # 622555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
SH 1 1/8

COMPARE

SH 1 1/8

Description
SH 1-1/8 QD BUSHING ; SH TYPE

RINGBALL

Part # SH 1-1/8

BDI # 18259818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Bushing Series: SH

Price Inventory : In stock
Loading Price
QTY
JA 1 1/8

COMPARE

JA 1 1/8

Description
JA 1-1/8 QD BUSHING ; JA TYPE

RINGBALL

Part # JA 1-1/8

BDI # 18255892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Bushing Series: JA

Price Inventory : In stock
Loading Price
QTY