Page 1 of 10

Next

Compare
975404-010

COMPARE

975404-010

Description
975404-010 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE MTL60-PMT-SP-29MM-10/30

NEXEN

Part # 975404-010

BDI # 455425

Features

Bore Profile: Straight | Finished
Inch - Metric: Metric
Bore - Millimeter: 29
Bore - Inch: 1.142
Other Features: Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor

Global Part Number GPN: 419349
Torque: Static Torque 10 to 30Nm
Product Name: Torque Limiter

Price Inventory : Available to order
Loading Price
QTY
H-29MM

COMPARE

H-29MM

Description
H-29MM SPLIT TAPER BUSHING ; 29MM BORE

MEGADYNE GROUP

Part # H-29MM

BDI # 17111994

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 29
Bore - Inch: 1.142
Other Features: Keyway on ID
Bushing Series: H

Price Inventory : Available to order
Loading Price
QTY
S818 X 29MM STL MTO

COMPARE

S818 X 29MM STL MTO

Description
S818 X 29MM STL MTO SPUR GEAR ; 35X14MM DEEP 14-1/2DEG C/B BOTH SIDES

MARTIN SPROCKET & GR

Part # S818 X 29MM STL MTO

BDI # 24449762

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2.25
Inch - Metric: Metric
Material: Steel

Face Width - Millimeter: 31.75
Face Width - Inch: 1.25
Pitch: 8 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 57.15

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW

COMPARE

FX 4.5S HUB RGD 29MM P7 8X3.3MMKW

Description
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 29MM P7 8X3.3MMKW

BDI # 23201334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 29MM P7 8X3.3MMKW

COMPARE

FX 4EM HUB RGD 29MM P7 8X3.3MMKW

Description
FX 4EM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 29MM P7 8X3.3MMKW

BDI # 23200363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY