SNP-3064 X 11 1/2
        
            Description
            
            SNP-3064 X 11 1/2 BRG ADAPTER SLEEVE
    
Part # SNP-3064 X 11 1/2
BDI # 1373383
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                176.174
                        
        
                            Length Thru Bore - Inch:
                            
                                6.936
                        
        
                            Bore - Millimeter:
                            
                                292.1
                        
        
                            Bore - Inch:
                            
                                11.5
                        
        
SNP-3264X 11 1/2
        
            Description
            
            SNP-3264X 11 1/2 BRG ADAPTER SLEEVE
    
Part # SNP-3264X 11 1/2
BDI # 1373430
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                263.169
                        
        
                            Length Thru Bore - Inch:
                            
                                10.361
                        
        
                            Bore - Millimeter:
                            
                                292.1
                        
        
                            Bore - Inch:
                            
                                11.5
                        
        
FX 7E HUB RGD 11-1/2 3X1KW
        
            Description
            
            FX 7E HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 11-1/2 3X1KW
BDI # 23204024
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 7EM HUB RGD 11-1/2 3X1KW
        
            Description
            
            FX 7EM HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
    
Part # FX 7EM HUB RGD 11-1/2 3X1KW
BDI # 23204204
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 6E HUB RGD 11-1/2 3X1KW
        
            Description
            
            FX 6E HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
    
Part # FX 6E HUB RGD 11-1/2 3X1KW
BDI # 23203694
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                312.166
                        
        
                            Hub Diameter - Inch:
                            
                                12.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs