H-3064 X 11-1/2
Description
H-3064 X 11-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3064 X 11-1/2
BDI # 198085
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.428
Length Thru Bore - Inch:
6.946
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
120100 X 11-1/2-KW
Description
120100 X 11-1/2-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 11-1/2-KW
BDI # 256396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Keyway on ID
Bushing Series:
120100
SNP-3064 X 11 1/2
Description
SNP-3064 X 11 1/2 BRG ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP-3064 X 11 1/2
BDI # 1373383
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
292.1
Bore - Inch:
11.5
SNP3064-1108
Description
SNP3064-1108 ADAPTER ASSY ; NON RETURNABLE
Part # SNP3064-1108
BDI # 244185
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.276
Length Thru Bore - Inch:
6.94
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
XTB120X11-1/2
Description
XTB120X11-1/2 XT BUSHING ; NON RETURNABLE
Part # XTB120X11-1/2
BDI # 633386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.625
Length Thru Bore - Millimeter:
179.4
Length Thru Bore - Inch:
7.063
Outside Diameter - Millimeter:
523.875
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Bushing Series:
XTB120