TTQM0316
Description
TTQM0316 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # TTQM0316
BDI # 19305796
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
3
Length - Millimeter:
19
Other Features:
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Length - Inch:
0.748
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
4.4In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
7
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
6.2In-Lbs
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
3
Length - Millimeter:
19.1
Other Features:
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Length - Inch:
0.752
MOL20C 3MM NKW
Description
MOL20C HUB 3MM N/KW ; POR MOL20C HUB 3MM N/KW
Part # 68514458606
BDI # 596388
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
14
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Clamp
Coupling Type:
Oldham Coupling
Torque:
10.6In-Lbs