ML035 1/8
Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML035 1/8
BDI # 609298
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
3525 4IN W/1IN X 1/8IN SHALLOW KW
Description
3525 4IN W/1IN X 1/8IN SHALLOW KW ; BUSHING TB
Part # 3525 4IN W/1IN X 1/8IN SHALLOW KW
BDI # 23036951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
3.175
Bore - Inch:
0.125
Bushing Series:
3525
35B11 1/8IN BORE KW/SS
Description
35B11 1/8IN BORE KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B11 1/8IN BORE KW/SS
BDI # 21516067
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
3.175
Bore - Inch:
0.125
Bushing Series:
R1