LSC-2 SS
Description
LSC-2 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-2-SHAFT COLLAR-SS
BDI # 593105
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Bore - Millimeter:
3.175
Width - Inch:
0.25
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
16.5
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Clamp
Coupling Type:
Oldham Coupling
Torque:
17.7In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
7
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
6.2In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
14
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Clamp
Coupling Type:
Oldham Coupling
Torque:
10.6In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
4.4In-Lbs