Page 1 of 2

Next

Compare
RAPTOR 5HCBM 1-3/16IN

COMPARE

RAPTOR 5HCBM 1-3/16IN

Description
RAPTOR 5HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015320

BDI # 20491809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-3/16IN

COMPARE

RAPTOR 10HCBM 1-3/16IN

Description
RAPTOR 10HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015343

BDI # 20491855

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 3HCBM 1-3/16IN

COMPARE

RAPTOR 3HCBM 1-3/16IN

Description
RAPTOR 3HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015286

BDI # 20491741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.323

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HCBM 1-3/16IN

COMPARE

RAPTOR 4HCBM 1-3/16IN

Description
RAPTOR 4HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015301

BDI # 20491771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.598

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-3/16IN

COMPARE

RAPTOR 60HCBM 1-3/16IN

Description
RAPTOR 60HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016070

BDI # 20493065

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY