LH300 HUB 1-3/16 1/4X1/8KW

COMPARE

LH300 HUB 1-3/16 1/4X1/8KW

Description
LH300 HUB 1-3/16 1/4X1/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH300 HUB 1-3/16 1/4X1/8KW

BDI # 23204376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-3/16X1/4 W/DSS

COMPARE

300 HUB 1-3/16X1/4 W/DSS

Description
300 HUB 1-3/16X1/4 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30010608DSS

BDI # 601251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-3/16 X NO KEYWAY W/CLAMP

COMPARE

300 HUB 1-3/16 X NO KEYWAY W/CLAMP

Description
300 HUB 1-3/16 X NO KEYWAY W/CLAMP ; COUPLING HUB

MAGNALOY COUPLING

Part # M300106NC

BDI # 601254

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-3/16X1/4

COMPARE

300 HUB 1-3/16X1/4

Description
300 HUB 1-3/16X1/4 COUPLING HUB

MAGNALOY COUPLING

Part # M30010608

BDI # 601250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY