Page 1 of 34

Next

Compare
QF15X1-3/16

COMPARE

QF15X1-3/16

Description
QF15X1-3/16 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-3/16

BDI # 754485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1.1875/1.1885 1/4 KW

COMPARE

C 1.5 1.1875/1.1885 1/4 KW

Description
C 1.5 1.1875/1.1885 1/4 KW HUB

TIMKEN LOVEJOY

Part # C-1.5-HUB-1.1875/1.1885-1/4X1/8KW

BDI # 598407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.1875/1.1895 1/4 KW SETSCREW

COMPARE

C 2 1.1875/1.1895 1/4 KW SETSCREW

Description
C 2 1.1875/1.1895 1/4 KW SETSCREW CPLG

TIMKEN LOVEJOY

Part # C-2-HUB-1.1875/1.1895-1/4X1/8KW-SS

BDI # 598411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LSC-19 SS

COMPARE

LSC-19 SS

Description
LSC-19 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-19-SHAFT COLLAR-SS

BDI # 593122

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.475
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8
Bore - Millimeter: 30.175
Width - Inch: 0.688

Price Inventory : Available to order
Loading Price
QTY
6S 1-3/16 1/4X1/8 KW

COMPARE

6S 1-3/16 1/4X1/8 KW

Description
6S 1-3/16 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-1-3/16-1/4X1/8KW

BDI # 594312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY