Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
304.8
Bore - Inch:
12
SNP-3264 X 12
Description
SNP-3264 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3264 X 12
BDI # 24627057
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
263.169
Length Thru Bore - Inch:
10.361
Bore - Millimeter:
304.8
Bore - Inch:
12
SNP-3168 X 12
Description
SNP-3168 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3168 X 12
BDI # 1373413
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
304.8
Bore - Inch:
12
SNP-3164 X 12
Description
SNP-3164 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3164 X 12
BDI # 1373411
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.165
Length Thru Bore - Inch:
9.101
Bore - Millimeter:
304.8
Bore - Inch:
12
FX 7E HUB RGD 12 3X1KW
Description
FX 7E HUB RGD 12 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 12 3X1KW
BDI # 23204028
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs