50BS44 1.24
Description
50BS44 1.24 RLR CHAIN SPROCKET ; 44 TEETH 9.11" OUTSIDE DIA
Part # 50BS44 1.24
BDI # 21552024
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
50BS30 1.24
Description
50BS30 1.24 RLR CHAIN SPROCKET ; 30 TEETH 6.32" OUTSIDE DIA
Part # 50BS30 1.24
BDI # 21552020
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
H80B13 X 31.5MM THRU BORE SPECIAL
Description
H80B13 X 31.5MM THRU BORE SPECIAL ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB
Part # H80B13 X 31.5MM THRU BORE SPECIAL
BDI # 21525140
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore