Page 1 of 3

Next

Compare
LH300 HUB 1-1/4 5/16X5/32KW

COMPARE

LH300 HUB 1-1/4 5/16X5/32KW

Description
LH300 HUB 1-1/4 5/16X5/32KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-1-1/4-5/16X5/32KW

BDI # 23204660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1-1/4 1/4X1/8KW

COMPARE

LH300 HUB 1-1/4 1/4X1/8KW

Description
LH300 HUB 1-1/4 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-1-1/4-1/4X1/8KW

BDI # 23204378

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HE 308

Description
HE 308 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # HE 308

BDI # 23988489

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.992
Length Thru Bore - Inch: 1.417
Bore - Millimeter: 31.75

Bore - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-1/4X5/16

COMPARE

300 HUB 1-1/4X5/16

Description
M30010810 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30010810

BDI # 601260

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-1/4X1/4 W/DSS

COMPARE

300 HUB 1-1/4X1/4 W/DSS

Description
300 HUB 1-1/4X1/4 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30010808DSS

BDI # 601259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY