28L100 1.255/1.257 KW SS
Description
28L100 1.255/1.257 KW SS SYNCH PULLEY ; 3/8IN PITCH 28 TEETH CAST IRON
Part # 28L100 1.255/1.257 KW SS
BDI # 21536566
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4